48" LED Linear Vanity Light, Brushed Nickel

Item #: 1615671

Cat #: 11148NILED

UPC: 783927528641

Documents & Guides
48" LED Linear Vanity Light, 38 Watt, 90 CRI, 2680 Lumens, Color Temperature: 3000K, Dimmable, Brushed Nickel
Sign In or Register to view pricing and more.

No associated products found.

Overview

48" LED Linear Vanity Light, 38 Watt, 90 CRI, 2680 Lumens, Color Temperature: 3000K, Dimmable, Brushed Nickel
This LED, 48 inch linear wall fixture is a versatile piece. The Brushed Nickel finish and a white acrylic diffuser create a crisp look and bright, clean ambience. Horizontal or vertical mounting options add to the versatility of this fixture.
Also known as: 783927528641, 11148NILED

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 38
Color: Brushed Nickel
Lumens: 2680
Color Rendering Index (CRI): 90
Width: 48 in, 4 ft
Standards: California Title 24
Color Temperature: 3000 (Warm White)
Color: Brushed Nickel
Color Rendering Index (CRI): 90
Standards: California Title 24
Wattage: 38
Lumens: 2680
Width: 48 in, 4 ft

Customer Reviews

No reviews for this product
(0)