HOSP GRAD DUP RECEPT 20A 125VAC IV

Item #: 161519

Cat #: PS8300-HI

UPC: 785007860023

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory

Overview

Heavy-Duty Hospital Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Ivory
Also known as: 785007860023, PS8300-HI

Specifications

Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: Ivory
Material: Nylon

Customer Reviews

No reviews for this product
(0)