Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
SILFLEX® Control Cable, AWG 14/09C, Gray
Overview
SILFLEX® Control Cable, AWG 14/09C, Gray
Application Multi-conductor control cables with TC-ER „Exposed Run“ approval Machine and device construction, transport and conveyor technology, HVAC technology Compliant with NFPA 79 standards „TC-ER““ for use on machines and in open cable ducts „WTTC“ Wind Turbine Tray Cable for use in wind turbines „MTW“ Machine Tool Wire „PLTC-ER“ Power Limited Tray Cable – Exposed Run „ITC-ER“ Instrumentation Tray Cable – Exposed Run In dry, moist and wet rooms Characteristics Flexible wires with nylon for better resistance to pressure and impacts as per UL 1277 Easy stripping and fast installation Very flexible flexibility for complex installation distances and small bending radii Improved oil resistance due to specifically developed PVC jacket Sunlight-resistant „Direct burial“ for installation in the ground Silicone free RoHS compliant
Also known as: A3081409
Specifications
Material: | Copper, PVC/Copper |
Color: | Gray |
Conductors: | 9 |
Volts AC: | 600 |
Gauge: | 14 |
Shielding: | Unshielded |
Material: | Copper, PVC/Copper |
Conductors: | 9 |
Gauge: | 14 |
Color: | Gray |
Volts AC: | 600 |
Shielding: | Unshielded |
Customer Reviews
No reviews for this product
(0)