4' 13W T8 LED Lamp, 41K

Item #: 1615075

Cat #: L13T8BY5041K

UPC: 762148085201

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp: Type B (Ballast ByPass); 13.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900, CRI: 80, Color Temperature: 4100K (Cool White), Non-Dimmable, Rated Life (L70): Up to 50,000 Hrs. *Shatterproof PET Coated Glass* NOTE: Must remove or bypass ballast. Double ended construction. Can be wired single ended. Shunted or non-shunted sockets.

Overview

LED Lamp: Type B (Ballast ByPass); 13.5W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900, CRI: 80, Color Temperature: 4100K (Cool White), Non-Dimmable, Rated Life (L70): Up to 50,000 Hrs. *Shatterproof PET Coated Glass* NOTE: Must remove or bypass ballast. Double ended construction. Can be wired single ended. Shunted or non-shunted sockets.
The perfect LED compatible replacement for linear fixtures that operate independently of ballasts.
Also known as: 762148085201, L13T8BY5041K

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 1900
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 13.500
Color Rendering Index (CRI): 80
Type: LED Retrofit, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Wattage: 13.500
Type: LED Retrofit, Ballast Bypass (Type B)
Dimmable: No
Material: Safety Coated Glass
Lumens: 1900
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)