6" Ultra Thin LED Downlight

Item #: 1615070

Cat #: DDR60140

UPC: 819816024816

Sign In or Register to view pricing and more.
Documents & Guides
6" Ultra Thin LED Downlight, 14 Watt, 120V, Lumens: 1100, Color Temperature: 4000K, Dimmable. ** PROMO PRICE GOOD WHILE SUPPLIES LAST ON EXISTING STOCK ONLY **

Overview

6" Ultra Thin LED Downlight, 14 Watt, 120V, Lumens: 1100, Color Temperature: 4000K, Dimmable. ** PROMO PRICE GOOD WHILE SUPPLIES LAST ON EXISTING STOCK ONLY **
Ultra-thin meets ultra easy with Snap-In Downlights from TCP. You no longer need a recessed can or a junction box, snap-in downlights can be directly mounted to drywall, drop ceilings and other locations. Simply shape a hole and place the downlight inside.
Also known as: 819816024816, DDR60140

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120
Lumens: 1100
Wattage: 14
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 1100
Light Technology: LED
Volts AC: 120
Wattage: 14
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)