LED Linear Fixture, 8', 80 Watt, 9500 Lumen, 5000K, 120-277V

Item #: 1614633

Cat #: MPS8-50ML-CW-EDU

UPC: 078531138752

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear Fixture, 8', 80 Watt, 9500 Lumen, 5000K, 120-277 Volt, Curved Frosted Acrylic Lens, Wide Distribution, 0-10V Dimming

Overview

LED Linear Fixture, 8', 80 Watt, 9500 Lumen, 5000K, 120-277 Volt, Curved Frosted Acrylic Lens, Wide Distribution, 0-10V Dimming
Also known as: 078531138752, MPS8-50ML-CW-EDU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 9500
Volts AC: 120, 277
Wattage: 80
Length: 8 ft
Color: White
Type: Linear Fixture
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Length: 8 ft
Type: Linear Fixture
Light Technology: LED
Lumens: 9500
Wattage: 80
Color: White
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)