
Blank Wallplate, 1-Gang, 302 Stainless Steel, Midway
Item #: 16143
Cat #: SSJ13-40
UPC: 078477278291
Documents & Guides
1-gang, 1-box Mount Stainless Steel, Midway Size Wallplate. Stainless Steel
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
BAF-6 Fuse, 6 Amp Fast-Acting Midget, Fiber, 13/32" x 1-1/2", 125V
Item #: 80830
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
1-gang, 1-box Mount Stainless Steel, Midway Size Wallplate. Stainless Steel
1-Gang, 1-Box Mount Stainless Steel, Midway Size Wallplate, Stainless Steel
Also known as: 078477278291, SSJ13-40
Specifications
Size: | Midway |
Type: | Wallplate, Blank Plate |
Mounting: | Box |
Color: | Brushed Stainless |
Material: | Stainless Steel |
Gangs: | 1 |
Size: | Midway |
Mounting: | Box |
Material: | Stainless Steel |
Type: | Wallplate, Blank Plate |
Color: | Brushed Stainless |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)