Paddle Fan, 3-Blade, 44", LED Lamp, 3000K, Olde Bronze

Item #: 1613613

Cat #: 330151OZ

UPC: 783927520560

Sign In or Register to view pricing and more.
Documents & Guides
Sola Paddle Fan, 3-Blade, 44 Inch, LED Lamp, 17 Watt, 3000K, Olde Bronze Finish

Overview

Sola Paddle Fan, 3-Blade, 44 Inch, LED Lamp, 17 Watt, 3000K, Olde Bronze Finish
Also known as: 783927520560, 330151OZ

Specifications

Width: 44 in
Color: Olde Bronze
Wattage: 17
Light Technology: LED
Dimmable: Yes
Width: 44 in
Wattage: 17
Dimmable: Yes
Color: Olde Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)