12/2 STRANDED MC LUMINARY CABLE LITE OE-GY-GN-PE-G

Item #: 1613483

Cat #: 18SF-42-502

UPC: 077680318930

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
12/2 STRANDED MC LUMINARY CABLE LITE OE-GY-GN-PE-GY 250FT COILS

Overview

12/2 STRANDED MC LUMINARY CABLE LITE OE-GY-GN-PE-GY 250FT COILS
Also known as: 077680318930, 18SF-42-502

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Color: Purple/Gray/Orange/Gray
Length: 250 ft
Gauge: 12, 16
Jacket: Aluminum
Stranding: Stranded
Conductors: 2
Material: Copper
Volts AC: 600
Color: Purple/Gray/Orange/Gray

Customer Reviews

No reviews for this product
(0)