2100 Raceway Cover

Item #: 16132

Cat #: V2100CA

UPC: 786776547962

Sign In or Register to view pricing and more.
Documents & Guides
Steel, Cover, 2100 Series. Size: 5' Length, 1.188" Width. Ivory.

Overview

Steel, Cover, 2100 Series. Size: 5' Length, 1.188" Width. Ivory.
Also known as: 786776547962, V2100CA

Specifications

Length: 5 ft
Color: Ivory
Material: Steel
Length: 5 ft
Material: Steel
Color: Ivory

Customer Reviews

No reviews for this product
(0)