LED Retrofit Module, 5"/6", 14 Watt, 1200 Lumen, 120V

Item #: 1612947

Cat #: RL56129S1EWH

UPC: 080083818693

Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Module, 5"/6", 14 Watt, 1200 Lumen, Selectable CCT 2700K-5000K, 120 Volt, Dimmable, Matte White Baffle

Overview

LED Retrofit Module, 5"/6", 14 Watt, 1200 Lumen, Selectable CCT 2700K-5000K, 120 Volt, Dimmable, Matte White Baffle
Also known as: 080083818693, RL56129S1EWH

Specifications

Mounting: Recessed
Volts AC: 120
Diameter: 5 in, 6 in
Color: White
Wattage: 14
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Diameter: 5 in, 6 in
Wattage: 14
Light Technology: LED
Volts AC: 120
Color: White
Lumens: 1200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)