4
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Pocket Knife, 2-5/8" Sheepfoot Blade, Length Closed: 4", Material: Stainless Steel
Overview
Pocket Knife, 2-5/8" Sheepfoot Blade, Length Closed: 4", Material: Stainless Steel
Klein Tools' Pocket Knife with 2-5/8-Inch Stainless Steel Hawkbill Slitting Blade has an extra-large curved blade that makes it ideal for heavy-duty line work. It features a woodgrain plastic handle and a blade that locks open.
Also known as: 092644442445, 1550-44
Specifications
Type: | Pocket Knife |
Length: | 2 5/8 in |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Type: | Pocket Knife |
Material: | Stainless Steel |
Length: | 2 5/8 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)