Heavy Duty Box with Lid, 24" x 13" x 18"

Item #: 1612607

Cat #: 13241104

UPC: 800246119852

Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Box with Lid, 24" Length x 13" Width x 18" Height, Lid Marked: "Electric", Includes: Penta Bolts

Overview

Heavy Duty Box with Lid, 24" Length x 13" Width x 18" Height, Lid Marked: "Electric", Includes: Penta Bolts
Heavy Duty Box & Lid, L x W x H: 24" x 13" x 18", Lid Marked: "Electric", Includes: Penta Bolts.
Also known as: 800246119852, 13241104, GB, Christy, Christy Box, traffic rated pull box

Specifications

Material: Polymer Concrete
Depth: 18 in
Height: 24 in
Width: 13 in
Lid Included: Yes
Material: Polymer Concrete
Height: 24 in
Lid Included: Yes
Depth: 18 in
Width: 13 in

Customer Reviews

No reviews for this product
(0)