
Transformer, 10KVA, 1P, 120x240V, 16/32, Buck-Boost, 1PH
Item #: 161208
Cat #: T213079
UPC: 047503177709
Documents & Guides
10 kVA VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Sign In or Register to view pricing and more.
Overview
10 kVA VA, 1-Phase, 120 x 240 Primary Volts - 16/32 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503177709, T213079
Specifications
Type: | Buck - Boost, Transformer |
Phase: | 1 |
Volt Amps: | 10kVA |
Primary Voltage: | 120/240 |
Secondary Voltage: | 16/32 |
Type: | Buck - Boost, Transformer |
Volt Amps: | 10kVA |
Secondary Voltage: | 16/32 |
Phase: | 1 |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)