3-7/8X2-3/8,1-G SWBX,NM,20.3CUIN,BR

Item #: 161197

Cat #: 1250-112

UPC: 786358565506

Sign In or Register to view pricing and more.
Documents & Guides
3-7/8X2-3/8,1-G SWBX,NM,20.3CUIN,BRSingle-Gang Bracket Outlet Box, Volume 20.3 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Brown, Material Phenolic, Mounting Means 1/2 Inch Offset Bracket for Wood or Steel Studs

Overview

3-7/8X2-3/8,1-G SWBX,NM,20.3CUIN,BRSingle-Gang Bracket Outlet Box, Volume 20.3 Cubic Inches, Length 3-5/8 Inches, Width 2-1/4 Inches, Depth 2-3/4 Inches, Color Brown, Material Phenolic, Mounting Means 1/2 Inch Offset Bracket for Wood or Steel Studs
Also known as: 786358565506, 1250-112

Specifications

Color: Brown
Mounting: Bracket
Depth: 3 3/8 in
Gangs: 1
Cubic Inches: 20.300 in³
Color: Brown
Depth: 3 3/8 in
Cubic Inches: 20.300 in³
Mounting: Bracket
Gangs: 1

Customer Reviews

No reviews for this product
(0)