6000 Raceway Wall Box Connector, Gray

Item #: 161059

Cat #: G6014A

UPC: 786776088038

Sign In or Register to view pricing and more.
Steel, Wall Box Connector, 6000 Series. Size: 12" Length. Gray.

Overview

Steel, Wall Box Connector, 6000 Series. Size: 12" Length. Gray.
Has 1 1/4", 1 1/2" and 2" trade size KOs in back and on each side.
Also known as: 786776088038, G6014A

Specifications

Length: 12 in
Color: Gray
Material: Steel
Length: 12 in
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)