Corr. Loom Tubing Slit, 1.88" (47.8mm) X
Item #: 16101
Cat #: CLT188F-X20
UPC: 074983827329
Documents & Guides
No Documents Available
Corrugated loom tubing slit wall, 1.88" (47.8mm) x 10' (3.0m), polyethylene, black.
Sign In or Register to view pricing and more.
Overview
Corrugated loom tubing slit wall, 1.88" (47.8mm) x 10' (3.0m), polyethylene, black.
Also known as: 074983827329, CLT188F-X20
Specifications
Color: | Black |
Material: | Polyethylene |
Length: | 10 ft |
Diameter: | 1.880 in |
Color: | Black |
Length: | 10 ft |
Material: | Polyethylene |
Diameter: | 1.880 in |
Customer Reviews
No reviews for this product
(0)