Twin Head LED Motion Sensor Flood Light, Bronze

Item #: 1609884

Cat #: MST20C18B

UPC: 080083810512

Sign In or Register to view pricing and more.
Documents & Guides
Twin Head LED Motion Sensor Flood Light with Bluetooth Mesh Connectivity, 120-277V, 22.8 Watt, 2034 Lumens, 84 CRI, Bronze

Overview

Twin Head LED Motion Sensor Flood Light with Bluetooth Mesh Connectivity, 120-277V, 22.8 Watt, 2034 Lumens, 84 CRI, Bronze
The HALO Home smart LED motion sensor flood incorporates Bluetooth® Mesh technology into a durable, twin head design for an advanced outdoor lighting solution built for high performance. Features configurable settings for both the motion sensor and floodlight, including sensitivity, duration and scene control, as well as grouping, scheduling, dimming and white color tuning. The MST20C does not require a hub and can be wirelessly controlled directly from any compatible smart device utilizing the HALO Home app, or any HALO Home wireless switch or dimmer.
Also known as: 080083810512, MST20C18B

Specifications

Type: Motion Sensor
Light Technology: LED
Wattage: 22.800
Volts AC Range: 120 - 277
Type: Motion Sensor
Wattage: 22.800
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)