Steel Fish Tape, 1/8" x 120'

Item #: 1609777

Cat #: 56333

UPC: 092644563331

Sign In or Register to view pricing and more.
Documents & Guides
Steel Fish Tape, 1/8 Inch x 120 Foot

Overview

Steel Fish Tape, 1/8 Inch x 120 Foot
Also known as: 092644563331, 56333

Specifications

Length: 120 ft
Width: 1/8 in
Material: Steel
Type: Fish Tape
Standards: California Proposition 65
Length: 120 ft
Material: Steel
Standards: California Proposition 65
Width: 1/8 in
Type: Fish Tape

Customer Reviews

No reviews for this product
(0)