6" Round Surface Mount Downlight, 30K, Matte White

Item #: 1609148

Cat #: SMD6R12930WHE

UPC: 080083021321

Documents & Guides
6 Inch Round Surface Mount Downlight, 120-277V, 90 CRI, 1200 Lumens, 3000K, Dimmable, Matte White
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 Inch Round Surface Mount Downlight, 120-277V, 90 CRI, 1200 Lumens, 3000K, Dimmable, Matte White
The Halo Surface Mount LED Downlight (SMD) is a low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.
Also known as: 080083021321, SMD6R12930WHE

Specifications

Color Temperature: 3000 (Warm White)
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED
Color: Matte White
Lumens: 1200
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)