Barnlight, High Pressure Sodium, 150W, 120V

Item #: 16091

Cat #: DDS-150S

UPC: 785988466139

Documents & Guides
Barnlight, High Pressure Sodium, 150 Watt, 120 Volt, Mounting: Arm, Lamp: Medium Base, Clear, Optical Diameter: 12 in
Sign In or Register to view pricing and more.

No associated products found.

Overview

Barnlight, High Pressure Sodium, 150 Watt, 120 Volt, Mounting: Arm, Lamp: Medium Base, Clear, Optical Diameter: 12 in
Also known as: 785988466139, DDS-150S

Specifications

Mounting: Arm
Volts AC: 120
Wattage: 150
Color: Aluminum
Light Technology: HID
Mounting: Arm
Wattage: 150
Light Technology: HID
Volts AC: 120
Color: Aluminum

Customer Reviews

No reviews for this product
(0)