LED Linear High Bay, 105 Watt, 13500 Lumen, 5000K, 120-277V

Item #: 1608317

Cat #: IB2UZDA150K

UPC: 762148132882

Sign In or Register to view pricing and more.
Documents & Guides
LED Linear High Bay, 105 Watt, 120-277 Volt, 13,650 Lumens, Color Temperature: 5000K, 0-10 Volt Dimming, V Hangers Included

Overview

LED Linear High Bay, 105 Watt, 120-277 Volt, 13,650 Lumens, Color Temperature: 5000K, 0-10 Volt Dimming, V Hangers Included
The LED IB Series High Bay features a lightweight, low-profile design that provides exceptional light distribution for mounting heights up to 60 feet. This durable, robust fixture efficiently delivers over 130 LPW of bright, white, uniform light to maximize energy savings and utility rebates. The long 50,000 hour rated life significantly decreases maintenance, labor, and material costs over the life of the fixture. A 0-10V dimming driver comes standard, enabling easy integration with a variety of controls options.
Also known as: 762148132882, IB2UZDA150K

Specifications

Wattage: 105
Color Temperature: 5000 (Bright White)
Lumens: 13600
Dimmable: Yes
Wattage: 105
Lumens: 13600
Color Temperature: 5000 (Bright White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)