Bath Vanity, 3-Light, 100 Watt, Black

Item #: 1607551

Cat #: 45497BK

UPC: 783927568364

Sign In or Register to view pricing and more.
Documents & Guides
Crosby Bath Vanity, 3-Light, 100 Watt, Medium Base, Black Finish, Satin Etched Cased Opal Glass

Overview

Crosby Bath Vanity, 3-Light, 100 Watt, Medium Base, Black Finish, Satin Etched Cased Opal Glass
Also known as: 783927568364, 45497BK

Specifications

Base: Medium Screw (E26)
Wattage: 100
Width: 23 in
Color: Black
Material: Steel
Light Technology: Incandescent
Base: Medium Screw (E26)
Width: 23 in
Material: Steel
Wattage: 100
Color: Black
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)