Narrow Slotted Duct, PVC, .5 X .5 X 6'

Item #: 160714

Cat #: F.5X.5WH6

UPC: 074983374779

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, .5 W x .5 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, .5 W x .5 H, 6' length, PVC, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983374779, F.5X.5WH6

Specifications

Height: 1/2 in
Width: 1/2 in
Color: Black/White
Material: PVC
Length: 6 ft
Height: 1/2 in
Color: Black/White
Length: 6 ft
Width: 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)