LED Floodlight, 128 Watt, 16900 Lumen, 4000K, 120-277V

Item #: 1606868

Cat #: NFFLD-C40-E-UNV-33-Y-CB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Narrow Floodlight, 128 Watt, 16900 Lumen, 4000K, 120-277 Volt, Non-Dimming, Yoke, Carbon Bronze

Overview

LED Narrow Floodlight, 128 Watt, 16900 Lumen, 4000K, 120-277 Volt, Non-Dimming, Yoke, Carbon Bronze
Also known as: NFFLD-C40-E-UNV-33-Y-CB

Specifications

Mounting: Yoke
Lumens: 16900
Color Temperature: 4000 (Cool White)
Color: Bronze
Wattage: 128
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 4000 (Cool White)
Wattage: 128
Dimmable: No
Lumens: 16900
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)