16-2BEJKT(1JP)PEGY12-2 MC LUM HCF AL 250

Item #: 1606739

Cat #: LH04-42-503

UPC: 077680325389

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16-2BEJKT(1JP)PEGY12-2 MC LUM HCF AL 250

Overview

16-2BEJKT(1JP)PEGY12-2 MC LUM HCF AL 250
Also known as: 077680325389, LH04-42-503

Specifications

Gauge: 10
Length: 250 ft
Conductors: 2
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10
Conductors: 2
Jacket: Aluminum
Stranding: Solid
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)