LED Area Luminaire, 71 Watt, 9700 Lumen, 4000K, 120-277V

Item #: 1606453

Cat #: CTKRV3B

UPC: 080083865413

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 71 Watt, 9700 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol, Natural Aluminum Finish

Overview

LED Area Luminaire, 71 Watt, 9700 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, NEMA 3-PIN Photocontrol Receptacle and Twist-Lock Photocontrol, Natural Aluminum Finish
The Caretaker™ LED area luminaire incorporates durability, long life, and unmatched performance in a package that is ideal for a wide variety of applications.
Also known as: 080083865413, CTKRV3B

Specifications

Mounting: Pole, Wall
Lumens: 9700
Color Temperature: 4000 (Cool White)
Wattage: 71
Light Technology: LED
Dimmable: Yes
Color: Natural Aluminum
Volts AC Range: 120 - 277
Mounting: Pole, Wall
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Natural Aluminum
Lumens: 9700
Wattage: 71
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)