Dsn30 Inlet

Item #: 160599

Cat #: 63-38163

UPC: 784474553438

Sign In or Register to view pricing and more.
Documents & Guides
Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 14 To 8 Awg, Horsepower Rating 5 Hp At 208 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 2.64 Dia X 1.97in, Amperagerating: 30amp,

Overview

Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 14 To 8 Awg, Horsepower Rating 5 Hp At 208 V 3 Phase, Polarity 3 Pole, Ground, Short Circuit Rating 100 Kamp, Standard: Ul, Csa, Nom, Iec, Ce, Nfpa 70e, Size: 2.64 Dia X 1.97in, Amperagerating: 30amp,
Also known as: 784474553438, 63-38163

Specifications

Color: Blue
Material: Polyester
Type: Inlet
Amps: 30
Color: Blue
Type: Inlet
Material: Polyester
Amps: 30

Customer Reviews

No reviews for this product
(0)