Raceway Divider, Steel, 5', 6000 Series

Item #: 16054

Cat #: G6000DA

UPC: 786776541731

Steel, Divider, 6000 Series. Size: 5' Length, 3-1/4" Height. Galvanized. Package Quantity: 4.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Steel, Divider, 6000 Series. Size: 5' Length, 3-1/4" Height. Galvanized. Package Quantity: 4.
6000® Series Raceway can be used divided for separate wiring circuits or multi-service applications. For large cabling installations, 6000 can be used undivided as headers and feeders or to bring wiring to a specified location. 6000 Series Raceway is ideal for all applications requiring a high cable capacity, dual service steel raceway. Commercial, institutional, and industrial applications all benefit from the 6000 Series rigid steel construction and durable Ivory ScuffCoat™ finish. 6000 Series Raceway is also ideal for municipalities that require either all steel construction or prohibit nonmetallic cable management systems.
Also known as: 786776541731, G6000DA

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Height: 3 1/4 in
Length: 5 ft
Material: Steel
Color: Gray
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)