
Raceway Wall Box Connector, Steel, Ivory, 4000 Series
Item #: 160532
Cat #: V4014A
UPC: 786776080544
Documents & Guides
Steel, Wall Box Connector, 4000 Series. Size: 12" Length. Includes: (2) 1/2", 3/4", 1", 1-1/4" Trade Size KOs, (2) 2-9/16"x1-11/16" Rectangular KOs. Ivory.
Sign In or Register to view pricing and more.
Overview
Steel, Wall Box Connector, 4000 Series. Size: 12" Length. Includes: (2) 1/2", 3/4", 1", 1-1/4" Trade Size KOs, (2) 2-9/16"x1-11/16" Rectangular KOs. Ivory.
4000® Series Raceway is the work horse of surface raceway systems. 4000 Series Raceway can be divided for multi-service applications making it ideal for applications requiring a large cable capacity and dual-service requirements. Commercial, institutional, and industrial applications benefit from the rigid steel construction and durable ScuffCoat™ finish of this raceway. 4000 Series Raceway is also ideal for municipalities that have code requirements calling for all steel construction or that prohibit nonmetallic cable management systems.
Also known as: 786776080544, V4014A
Specifications
Length: | 12 in |
Color: | Ivory |
Material: | Steel |
Length: | 12 in |
Material: | Steel |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)