Deep Device Box, 1-Gang, 2300 Series Raceway, White

Item #: 160530

Cat #: 2348-WH

UPC: 786776523577

Sign In or Register to view pricing and more.
Non-Metallic, 1-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, White.

Overview

Non-Metallic, 1-Gang, Deep Device Box, 2300 Series. Size: 4-3/4" Length, 3" Width, 1-3/4" Depth. PVC, White.
One-gang. For deeper switches and devices. Base has rectangular KO. Accepts industry standard faceplates for switch and communication devices.
Also known as: 786776523577, 2348-WH

Specifications

Length: 4 3/4 in
Width: 3 in
Color: White
Depth: 1 3/4 in
Length: 4 3/4 in
Color: White
Width: 3 in
Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)