17W A21 LED Lamp, 41K

Item #: 1604970

Cat #: L100A21D2541KCQ

UPC: 762148189497

Sign In or Register to view pricing and more.
Documents & Guides
A21 Lamp, 17W, Lumens: 1675, Color Temperature: 4100K, CRI: 90

Overview

A21 Lamp, 17W, Lumens: 1675, Color Temperature: 4100K, CRI: 90
TCP’s California Quality High CRI LED line offers exceptional color consistency and rendering while meeting all requirements for Title 24 JA8-2016-E and Title 20
Also known as: 762148189497, L100A21D2541KCQ

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1675
Shape: A21 (Arbitrary)
Wattage: 17
Color Temperature: 4100 (Cool White)
Shape: A21 (Arbitrary)
Lumens: 1675
Wattage: 17

Customer Reviews

No reviews for this product
(0)