S-a Heb3b040b Breaker Heb 3p 40a 48

Item #: 160456

Cat #: HEB3B040B

UPC: 783643559004

Sign In or Register to view pricing and more.
Documents & Guides
S-A HEB3B040B BRKR 3P 40A

Overview

S-A HEB3B040B BRKR 3P 40A
Also known as: 783643559004, HEB3B040B

Specifications

Mounting: Panel
Poles: 3
Volts AC: 480
Amps: 40
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts AC: 480
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 40

Customer Reviews

No reviews for this product
(0)