Switch/Outlet Box, 3-Gang, Depth: 3-21/32", Nail-On, Non-Metallic

Item #: 16045

Cat #: 1063-C

UPC: 786358560624

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-21/32". Cubic Inches: 58.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

Overview

3-Gang, Nail-On, Switch/Outlet Box, Phenolic, Depth: 3-21/32". Cubic Inches: 58.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Can be installed in the same stud cavity of a shared two-hour wall. EC002601 Box/housing for built-in mounting in the wall/ceiling
Also known as: 786358560624, 1063-C

Specifications

Material: Phenolic
Color: Brown
Gangs: 3
Depth: 3 21/32 in
Mounting: Nail On
Cubic Inches: 58.500 in³
Material: Phenolic
Gangs: 3
Mounting: Nail On
Color: Brown
Depth: 3 21/32 in
Cubic Inches: 58.500 in³

Customer Reviews

No reviews for this product
(0)