480V, 10 Hp, Line Reactor

Item #: 1604340

Cat #: KDRB1PDR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Line Reactor. 480V AC, 10 Hp, 14 Amp, 3-Phase, KDR Series, Output Reactor, Open Type, Din Rail Mount. H x W x D: 5.0" x 6.0" x 4.0".

Overview

Line Reactor. 480V AC, 10 Hp, 14 Amp, 3-Phase, KDR Series, Output Reactor, Open Type, Din Rail Mount. H x W x D: 5.0" x 6.0" x 4.0".
Also known as: KDRB1PDR

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Amps: 14
Phase: 3
Volts AC: 480
Horsepower: 10
Amps: 14

Customer Reviews

No reviews for this product
(0)