Search results

691 Found
Trans-Coil

KDR, 480VAC, 150A, 100HP, 3PH, Open, Input Line Inductor, Low Impedance, UL Listed

Item #: 95331
CAT #: KDRH3L
UPC:
Company wide:
0 in stock
Trans-Coil

TCI KDRB1L 20HP 480V LINEREACTOR

Item #: 177768
CAT #: KDRB1L
UPC:
Company wide:
0 in stock
Trans-Coil

Line Reactor, 480VAC, 15HP, 21A, 3PH, KDR Series, Optimized, Low-Z

Item #: 134048
CAT #: KDRB2L
UPC:
Company wide:
0 in stock
Trans-Coil

1 Hp 480V KDR Series Line Reactor

Item #: 1157187
CAT #: KDRULA8H
UPC:
Company wide:
0 in stock
Trans-Coil

20 Hp, 480V AC, KDR Series Line Reactor

Item #: 1233027
CAT #: KDRULC3H
UPC:
Company wide:
0 in stock
Trans-Coil

TSI KLRUL12CTBE01 KLR 480V 12A 75HP

Item #: 2240635
CAT #: KLRUL12CTBE01
UPC:
Company wide:
0 in stock
Trans-Coil

LINE REACTOR 480 VOLT

Item #: 1109046
CAT #: KDRULF3L
UPC:
Company wide:
0 in stock
Trans-Coil

TCI KDRULF2L

Item #: 666471
CAT #: KDRULF2L
UPC:
Company wide:
0 in stock
Trans-Coil

Line Reactor, 480VAC, 40HP, 52A, 3PH, KDR Series, Optimized, Low-Z

Item #: 136281
CAT #: KDRC1L
UPC:
Company wide:
0 in stock
Trans-Coil

KDRMA7L1 Line Reactor

Item #: 1821677
CAT #: KDRMA7L1
UPC:
Company wide:
0 in stock
Trans-Coil

600V DV/DT Output Filter NEMA 1

Item #: 1102230
CAT #: V1K27A01
UPC:
Company wide:
0 in stock
Trans-Coil

TCI KDRG3L 200HP 3% 480V

Item #: 622752
CAT #: KDRG3L
UPC:
Company wide:
0 in stock
Trans-Coil

480V, 50 Hp, Line Reactor

Item #: 1202208
CAT #: KDRF2L
UPC:
Company wide:
0 in stock
Trans-Coil

480V, 75 Hp, Line Reactor

Item #: 498776
CAT #: KDRF3L
UPC:
Company wide:
0 in stock
Trans-Coil

TCI V1K55A00 40HP 480V DVDT

Item #: 665050
CAT #: V1K55A00
UPC:
Company wide:
0 in stock
Trans-Coil

600V DV/DT Output Filter NEMA 1

Item #: 1169390
CAT #: V1K35A01
UPC:
Company wide:
0 in stock
Trans-Coil

KDR, 480VAC, 150A, 100HP, 3PH, Open, Input Line Inductor, Low Impedance, UL Listed

KDR, 480 Volt AC, 150 Amp, 100 Horse Power, 3-Phase, Open, Input Line Inductor, Low Impedance, UL Listed
Item #: 95331
CAT #: KDRH3L
UPC:
Company wide:
0 in stock
Trans-Coil

TCI KDRB1L 20HP 480V LINEREACTOR

TCI KDRB1L 20HP 480V LINE REACTOR
Item #: 177768
CAT #: KDRB1L
UPC:
Company wide:
0 in stock
Trans-Coil

Line Reactor, 480VAC, 15HP, 21A, 3PH, KDR Series, Optimized, Low-Z

Line Reactor. 480V AC, 15 Hp, 21 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C1. H x W x D: 5.0" x 6.0" x 4.0".
Item #: 134048
CAT #: KDRB2L
UPC:
Company wide:
0 in stock
Trans-Coil

1 Hp 480V KDR Series Line Reactor

Line Reactor. 1 Hp @ 480V AC, 3-Phase, KDR Series, Optimized, High-Z, Open Type, UL Listed, Frame Size: A.
Item #: 1157187
CAT #: KDRULA8H
UPC:
Company wide:
0 in stock
Trans-Coil

20 Hp, 480V AC, KDR Series Line Reactor

Line Reactor. 20 Hp @ 480V AC, 3-Phase, KDR Series, Optimized, High-Z, Open Type, UL Listed, Frame Size: C.
Item #: 1233027
CAT #: KDRULC3H
UPC:
Company wide:
0 in stock
Trans-Coil

TSI KLRUL12CTBE01 KLR 480V 12A 75HP

TCI KLRUL12CTBE01 KLR 480V 12
Item #: 2240635
CAT #: KLRUL12CTBE01
UPC:
Company wide:
0 in stock
Trans-Coil

LINE REACTOR 480 VOLT

LINE REACTOR 480 VOLT
Item #: 1109046
CAT #: KDRULF3L
UPC:
Company wide:
0 in stock
Trans-Coil

TCI KDRULF2L

TCI KDRULF2L
Item #: 666471
CAT #: KDRULF2L
UPC:
Company wide:
0 in stock
Trans-Coil

Line Reactor, 480VAC, 40HP, 52A, 3PH, KDR Series, Optimized, Low-Z

Line Reactor. 480V AC, 40 Hp, 52 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C2. H x W x D: 5.75" x 7.20" x 5.0".
Item #: 136281
CAT #: KDRC1L
UPC:
Company wide:
0 in stock
Trans-Coil

KDRMA7L1 Line Reactor

KDR LINE 2HP NEC MOTOR 3.4/4.2A 480V LOW-Z
Item #: 1821677
CAT #: KDRMA7L1
UPC:
Company wide:
0 in stock
Trans-Coil

600V DV/DT Output Filter NEMA 1

DV/DT Output Filter. 20 Hp @ 480V AC, 3-Phase, V1K Series, NEMA 1, UL Listed. H x W x D: 9" x 5.5" x 10".
Item #: 1102230
CAT #: V1K27A01
UPC:
Company wide:
0 in stock
Trans-Coil

TCI KDRG3L 200HP 3% 480V

TCI KDRG3L 200HP 3% 480V
Item #: 622752
CAT #: KDRG3L
UPC:
Company wide:
0 in stock
Trans-Coil

480V, 50 Hp, Line Reactor

KDR 480V 65A 50HP 3 PHASE OPEN INPUT LINE REACTOR LOW IMPEDANCE UL RECOGNIZED
Item #: 1202208
CAT #: KDRF2L
UPC:
Company wide:
0 in stock
Trans-Coil

480V, 75 Hp, Line Reactor

Line Reactor. 480V AC, 75 Hp, 96 Amp, 3-Phase, KDR Series, Optimized, Low-Z, Open Type, Frame Size: C. H x W x D: 7.0" x 9.0" x 6.0".
Item #: 498776
CAT #: KDRF3L
UPC:
Company wide:
0 in stock
Trans-Coil

TCI V1K55A00 40HP 480V DVDT

TCI V1K55A00 40HP 480V DVDT
Item #: 665050
CAT #: V1K55A00
UPC:
Company wide:
0 in stock
Trans-Coil

600V DV/DT Output Filter NEMA 1

V1K 480V 35A 3 PHASE TYPE 1 DV/DT OUTPUT FILTER UL LISTED
Item #: 1169390
CAT #: V1K35A01
UPC:
Company wide:
0 in stock
Page 1 of 44
691 Items found