10 AWG Solid 9" GSH Screw, Stripped 1"

Item #: 1603581

Cat #: SGPL10-9S-L

UPC: 61305668571

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG Solid 9" GSH Screw, Stripped 1"

Overview

10 AWG Solid 9" GSH Screw, Stripped 1"
Also known as: 61305668571, SGPL10-9S-L

Specifications

Color: Green
Length: 9 in
Color: Green
Length: 9 in

Customer Reviews

No reviews for this product
(0)