LED Wall Lantern, 9 Watt, 624 Lumen, 3000K, 120V

Item #: 1603475

Cat #: P560072-031-30

UPC: 785247221059

Sign In or Register to view pricing and more.
LED Wall Lantern, 9 Watt, 624 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Aluminum Construction, Textured Black Finish with Etched Opal Glass Diffuser

Overview

LED Wall Lantern, 9 Watt, 624 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Aluminum Construction, Textured Black Finish with Etched Opal Glass Diffuser
Z-1060 presents a functional design with a modern sensibility. Architectural style housing is die-cast for added durability.
Also known as: 785247221059, P560072-031-30

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 9
Color: Textured Black
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 9
Standards: California Proposition 65
Dimmable: Yes
Volts AC: 120
Color: Textured Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)