LED Downlight, 4", 8 Watt, 600 Lumen, 3000K, 120V, White

Item #: 1603223

Cat #: BLD406930WH

UPC: 080083826667

Documents & Guides
Backlit LED Downlight, 4", 8 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

Backlit LED Downlight, 4", 8 Watt, 600 Lumen, 3000K, 90 CRI, 120 Volt, White, Dimmable
Also known as: 080083826667, BLD406930WH

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 690
Volts AC: 120
Color: White
Wattage: 8
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 8
Light Technology: LED
Lumens: 690
Color: White
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)