2
more
Gooseneck Camera 17 mm x 1 m
Item #: 1601651
Cat #: 69454
UPC: 092644694547
Documents & Guides
Gooseneck Camera 17 mm x 1 m, IP67 Waterproof & Dustproof, Compatible With The ET500 & ET510 Borescopes
Sign In or Register to view pricing and more.
Overview
Gooseneck Camera 17 mm x 1 m, IP67 Waterproof & Dustproof, Compatible With The ET500 & ET510 Borescopes
Klein hex-keys are the tools professionals cannot afford to be without. Heat-treated and tempered for superior strength and durability. Klein hex-keys are designed for a precise fit in sockets, preventing slippage and stripping of the socket.
Also known as: 092644694547, 69454
Specifications
Length: | 1 m |
Standards: | California Proposition 65 |
Width: | 17 mm |
Length: | 1 m |
Width: | 17 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)