This product has been discontinued.
20A Hospital Grade Decora Receptacle, 5-20R, Brown
Item #: 160147
Cat #: 2095-HG
UPC: 785007424218
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap - Brown
Overview
20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap - Brown
Also known as: 785007424218, 2095-HG
Specifications
Type: | Receptacle, Isolated Ground, Hospital Grade, Duplex |
Color: | Brown |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Receptacle, Isolated Ground, Hospital Grade, Duplex |
Volts AC: | 120 |
NEMA Configuration: | 5-20R |
Color: | Brown |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)