20A 120/277VAC B+S WIRE COMM 3W SW W CC

Item #: 160144

Cat #: CSB20AC3

UPC: 785007126259

Sign In or Register to view pricing and more.
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Brown.

Overview

Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Brown.
Also known as: 785007126259, CSB20AC3

Specifications

Type: Switch
Poles: 3
Color: Brown
Amps: 20
Mounting: Wall
Type: Switch
Color: Brown
Mounting: Wall
Poles: 3
Amps: 20

Customer Reviews

No reviews for this product
(0)