
Flush Type Extension Adapter, 1-Gang, 500/700 Series, White
Item #: 16010
Cat #: 5751WH
UPC: 786776563023
Documents & Guides
Steel, 1-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. White.
Sign In or Register to view pricing and more.
Overview
Steel, 1-Gang, Flush Type Extension Adapter, 500, 700 Series. Size: 15/16" Depth. White.
500® and 700® Series Raceway is ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. 500® and 700® Series Raceway all come with our exclusive ScuffCoat™ finish for increased durability and scratch-resistance.
Also known as: 786776563023, 5751WH
Specifications
Color: | White |
Material: | Steel |
Depth: | 15/16 in |
Color: | White |
Depth: | 15/16 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)