Corr. Loom Tubing Slit, .62" (15.8mm) X

Item #: 16009

Cat #: CLT62F-C4

UPC: 074983829149

Sign In or Register to view pricing and more.
Documents & Guides
Corrugated loom tubing slit wall, .62" x 100' polyethylene, yellow.

Overview

Corrugated loom tubing slit wall, .62" x 100' polyethylene, yellow.
Also known as: 074983829149, CLT62F-C4

Specifications

Length: 100 ft
Material: Polyethylene
Diameter: 0.620 in
Color: Yellow
Length: 100 ft
Diameter: 0.620 in
Material: Polyethylene
Color: Yellow

Customer Reviews

No reviews for this product
(0)