BREAKER 60A 2P 120/240V 22K BLEH GFI30MA

Item #: 1600336

Cat #: BE260H

UPC: 783643274211

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 60A 2P 120/240V 22K BLEH GFI30MA

Overview

BREAKER 60A 2P 120/240V 22K BLEH GFI30MA
Also known as: 783643274211, BE260H

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 60
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)