9W A19 LED Lamp, 41K

Item #: 1599320

Cat #: L60A19N1541K

UPC: 762148124511

Sign In or Register to view pricing and more.
Documents & Guides
TCP L60A19N1541K LED 9W A19 4100K NON-DIMMABLE E26 800LMN

Overview

TCP L60A19N1541K LED 9W A19 4100K NON-DIMMABLE E26 800LMN
Also known as: 762148124511, L60A19N1541K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 800
Shape: A19 (Arbitrary)
Wattage: 9
Dimmable: No
Color Temperature: 4100 (Cool White)
Shape: A19 (Arbitrary)
Dimmable: No
Lumens: 800
Wattage: 9

Customer Reviews

No reviews for this product
(0)