All-Purpose LED Retrofit Module, 5/6"

Item #: 1599242

Cat #: RL56069S1EWHR

UPC: 080083818525

Documents & Guides
All-Purpose LED Retrofit Module, 5/6 Inch, 90 CRI Minimum, White Tuning, Switchable Color Temperature: 2700K-5000K, Recyclable Packaging
Sign In or Register to view pricing and more.

No associated products found.

Overview

All-Purpose LED Retrofit Module, 5/6 Inch, 90 CRI Minimum, White Tuning, Switchable Color Temperature: 2700K-5000K, Recyclable Packaging
The Halo RL56 SeleCCTable™is a complete LED Baffle-Trim Module for 5 inch and 6 inch aperture recessed downlights; suitable for new construction, remodel and retrofit installation. Using the CCT selectable switch users can chose between five different color temperatures. The lens provides uniform illumination and wet location listing. Precision construction makes any housing AIR-TITE for added savings and code compliance.
Also known as: 080083818525, RL56069S1EWHR

Specifications

Mounting: Recessed
Lumens: 600
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: Matte White
Diameter: 5 in, 6 in
Wattage: 7.600
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: Matte White
Wattage: 7.600
Dimmable: Yes
Lumens: 600
Volts AC: 120
Diameter: 5 in, 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)