CLT100F-C4 Loom Tubing, Yellow, PE, 1" Nom Dia., PK1

Item #: 15991

Cat #: CLT100F-C4

UPC: 074983829163

Sign In or Register to view pricing and more.
Documents & Guides
The CLT100F-C4 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 0.91" (23.2mm). Color Yellow. 1 per package.

Overview

The CLT100F-C4 Corrugated Loom Slit Wall Tubing protects cables from impact and abrasion. Features a slit for easy installation onto a bundle of wires or a pre-assembled harness assembly, increasing productivity. Hold in place with cable ties and accessories. Suitable for indoor applications. UL94-HB flammability rating and a maximum temperature rating of 122°F (50°C). Polyethylene. Inside diameter 0.91" (23.2mm). Color Yellow. 1 per package.
Also known as: 074983829163, CLT100F-C4

Specifications

Length: 100 ft
Diameter: 1 in
Material: Polyethylene
Color: Yellow
Length: 100 ft
Material: Polyethylene
Diameter: 1 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)