2x2' FluxPanel LED, 3800L/4000K

Item #: 1597974

Cat #: 2FXP38B840-2-DS-UNV-DIM

UPC: 784197381332

Sign In or Register to view pricing and more.
Documents & Guides
2' x 2' FluxPanel LED Flat Panel Fixture, Lumens: 3800, CRI: 80, Color Temperature: 4000K

Overview

2' x 2' FluxPanel LED Flat Panel Fixture, Lumens: 3800, CRI: 80, Color Temperature: 4000K
Also known as: 784197381332, 2FXP38B840-2-DS-UNV-DIM

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 36
Length: 24 in , 2 ft
Lumens: 3800
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 36
Lumens: 3800
Dimmable: Yes
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)