Gang Box,2-Gang,4.185" Deep,1/2and 3/4" KOs,Cubic inches:33

Item #: 159679

Cat #: FSR404S

UPC: 018997005977

Sign In or Register to view pricing and more.
Documents & Guides
Gang Box, 2-Gang, Depth: 4.185 Inch, 2-Device, 1/2 and 3/4 Inch Knockouts, Cubic Inches: 33, Includes Bracket, Steel

Overview

Gang Box, 2-Gang, Depth: 4.185 Inch, 2-Device, 1/2 and 3/4 Inch Knockouts, Cubic Inches: 33, Includes Bracket, Steel
Steel 4x4 box for retrofit construction. Screw hole patterns for 4x4 and two gang devices. 27.5 cu. in. 2 Hour Fire Rating.6 lb rating for Walls, 10lb rating for ceilings.
Also known as: 018997005977, FSR404S

Specifications

Depth: 2.815 in
Width: 4.185 in
Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Mounting: Bracket
Material: Steel
Height: 4.250 in
Cubic Inches: 33 in³
Depth: 2.815 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Bracket
Height: 4.250 in
Width: 4.185 in
Gangs: 2
Material: Steel
Cubic Inches: 33 in³

Customer Reviews

No reviews for this product
(0)